1-1/4 x 3/4 in. Press Coupling Carbon Steel Reducer
1-1/4 x 3/4 in. Press Coupling Carbon Steel Reducer
Package Quantity Info:
Each: 1 Inner Pack: 1All Sizes
Product Details
Product Details
- Patented Visual Inspection Ring & Indicator
- EPDM O-ring
- Adjustable Stem Packing
- Fast, Reliable Economical Press Installation
- Rigid & Milwaukee Press Tool Compatible
Specifications
- Clean Bagged:
- No
- Coating:
- Nickel Plated
- End Connection 1:
- Press
- End Connection 2:
- Press
- End Connections:
- Press
- FM Approved:
- No
- Fitting Size 1:
- 1-1/4
- Fitting Size 2:
- 3/4
- Fitting Sizes:
- 1-1/4 in x 3/4 in
- Fitting Type:
- Concentric Reducer, Reducer
- IAPMO Listed:
- No
- Material:
- Carbon Steel
- Material Type:
- A216-WCB
- Maximum Temperature:
- 302
- NSF Certified:
- No
- Origin:
- Global
- Pressure - Maximum:
- 200 psi
- UL Listed:
- No
- UPC:
- 191988032579