1-1/4X1-1/4X1/2 TEE EPDM PXPXP 411R
1-1/4X1-1/4X1/2 TEE EPDM PXPXP 411R
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Application:
- Heating, Cooling, Compressed Air, Sprinkler
- Fitting Type:
- Tee
- Material:
- Steel
- Maximum Temperature:
- 275
- NSF Certified:
- No
- Origin:
- Global
- Type:
- APWR7483003
- UL Listed:
- No
- UPC:
- 191988022907