This product requires certification to purchase.

1-1/2 x 1-1/2 x 1/2 in. Press x FPT Reducing Carbon Steel Tee

Apollo® PowerPress

1-1/2 x 1-1/2 x 1/2 in. Press x FPT Reducing Carbon Steel Tee

  • Fast #
  • Part #APWR7481892
  • Item #7317465
  • Manufacturer Part #PWR7481892
4 out of 5 Customer Rating
Brand image
Apollo® PowerPress

1-1/2 x 1-1/2 x 1/2 in. Press x FPT Reducing Carbon Steel Tee

  • Fast #
  • Part #APWR7481892
  • Item #7317465
  • Manufacturer Part #PWR7481892
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 2
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

All Sizes


Product Details

Product Details

  • Patented Visual Inspection Ring & Indicator (Yellow)
  • Full Port Design
  • Ridgid® & Milwaukee Press Tool Compatible
  • Requires Certification

Specifications

Application:
Natural Gas, Compressed Air
CSA Certified:
CSA 6.32
Clean Bagged:
No
Coating:
Zinc Nickel, Galvanized
End Connection 1:
Press
End Connection 2:
Press
End Connection 3:
FPT
End Connections:
Press x Press x FPT
FM Approved:
No
Fitting Size 1:
1-1/2
Fitting Size 2:
1-1/2
Fitting Size 3:
1/2
Fitting Sizes:
1-1/2 in x 1-1/2 in x 1/2 in
Fitting Type:
Reducing, Tee
IAPMO Listed:
Yes
Material:
Carbon Steel, Rubber
Material Type:
A216-WCB
Maximum Temperature:
194
NSF Certified:
No
Origin:
Global
Pressure - Maximum:
200 psi
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Temperature Range:
-40 to 194 Deg F
UL Listed:
Yes
UPC:
670750892172