This product requires certification to purchase.

1 in. X 1 in./2 FTG RED EPDM PXP 401 in.R

Apollo® PowerPress

1 in. X 1 in./2 FTG RED EPDM PXP 401 in.R

  • Fast #
  • Part #APWR7483036
  • Item #8103508
  • Manufacturer Part #PWR7483036
4.2 out of 5 Customer Rating
Brand image
Apollo® PowerPress

1 in. X 1 in./2 FTG RED EPDM PXP 401 in.R

  • Fast #
  • Part #APWR7483036
  • Item #8103508
  • Manufacturer Part #PWR7483036
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 5
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

  • Requires Certification
Characteristics & Features
Material
Steel
Electrical & Operational Information
Maximum Temperature
275
Warranty & Product Information
NSF Certified
No
Origin
Global
Type
APWR7483036
UL Listed
No
UPC
191988032555