This product requires certification to purchase.

2 x 2 x 3/4 in. Press Reducing Carbon Steel Tee

Apollo® PowerPress

2 x 2 x 3/4 in. Press Reducing Carbon Steel Tee

  • Fast #
  • Part #APWR7480517
  • Item #7317271
  • Manufacturer Part #PWR7480517
4.5 out of 5 Customer Rating
Brand image
Apollo® PowerPress

2 x 2 x 3/4 in. Press Reducing Carbon Steel Tee

  • Fast #
  • Part #APWR7480517
  • Item #7317271
  • Manufacturer Part #PWR7480517
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 3
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  New Hudson, MI
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Details

  • Patented Visual Inspection Ring & Indicator (Green)
  • Full Port Design
  • Ridgid® & Milwaukee Press Tool Compatible
  • Requires Certification

Specifications

ASME:
ASME B31.1, ASME B31.3, ASME B31.5, ASME B31.9
ASTM:
ASTM A-106, ASTM A-135, ASTM A-53, ASTM A-795
Application:
Heating, Cooling, Compressed Air, Sprinkler
CSA Certified:
CSA B149.1
Clean Bagged:
No
Coating:
Zinc Nickel, Galvanized
End Connection 1:
Press
End Connection 2:
Press
End Connection 3:
Press
End Connections:
Press
FM Approved:
No
Fitting Size 1:
2 in
Fitting Size 2:
2 in
Fitting Size 3:
3/4 in
Fitting Sizes:
2 in x 2 in x 3/4 in
Fitting Type:
Reducing, Tee
IAPMO Listed:
No
Material:
Carbon Steel, Rubber
Material Type:
A216-WCB
Maximum Temperature:
302
NSF Certified:
No
Origin:
Global
Pressure - Maximum:
200 psi
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Temperature Range:
-40 to 302 Deg F
UL Listed:
Yes
UPC:
670750873287