3/4 in. Union HNBR Px F 4733G
3/4 in. Union HNBR Px F 4733G
Package Quantity Info:
Each: 1 Inner Pack: 5-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Apollo PowerPress® 4734G is a union for natural gas applications, designed for thick wall steel pipe.
- By using Apollo PowerPress® Gas system installation times are reduced significantly and a clean working environment is assured.
- The range consists of DW-profile press fittings and valves in sizes 1/2" up to and including 2".
- Outstanding corrosion resistance due to ZnNi coating clear identification of materials and dimensions
- Visu-Control-ring and Leak Before Pressed-function
Specifications
- Material:
- Steel
- Maximum Temperature:
- 194
- NSF Certified:
- No
- Origin:
- Global
- Type:
- APWR7483311
- UL Listed:
- No
- UPC:
- 191988042424