This product requires certification to purchase.

2 x 1 in. Press x FPT Reducing Global Carbon Steel Adapter

Apollo® PowerPress

403G Series 2 x 1 in. Press x FPT Reducing Global Carbon Steel Adapter

  • Fast #
  • Part #APWR7482310
  • Item #7317373
  • Manufacturer Part #PWR7482310
4.8 out of 5 Customer Rating
Brand image
Apollo® PowerPress

403G Series 2 x 1 in. Press x FPT Reducing Global Carbon Steel Adapter

  • Fast #
  • Part #APWR7482310
  • Item #7317373
  • Manufacturer Part #PWR7482310
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Details

  • Patented Visual Inspection Ring & Indicator (Yellow)
  • Full Port Design
  • Ridgid® & Milwaukee Press Tool Compatible
  • Requires Certification

Specifications

Clean Bagged:
No
Collection:
403G Series
End Connection 1:
Press
End Connection 2:
FPT
End Connections:
Press x FPT
FM Approved:
No
Fitting Size 1:
2 in
Fitting Size 2:
1 in
Fitting Sizes:
2 in x 1 in
Fitting Type:
Adapter, Reducing
IAPMO Listed:
Yes
Material:
Carbon Steel
Maximum Temperature:
194
NSF Certified:
No
Origin:
Global
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UL Listed:
Yes
UPC:
670750900617