This product requires certification to purchase.

1/2 in. Press Reducing EPDM and Carbon Steel 45 Degree Elbow

Apollo® PowerPress

406 Series 1/2 in. Press Reducing EPDM and Carbon Steel 45 Degree Elbow

  • Fast #
  • Part #APWR7480242
  • Item #7317411
  • Manufacturer Part #PWR7480242
3.1 out of 5 Customer Rating
Brand image
Apollo® PowerPress

406 Series 1/2 in. Press Reducing EPDM and Carbon Steel 45 Degree Elbow

  • Fast #
  • Part #APWR7480242
  • Item #7317411
  • Manufacturer Part #PWR7480242
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 20
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Pomona, CA
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Details

  • Patented Visual Inspection Ring & Indicator (Green)
  • Full Port Design
  • Ridgid® & Milwaukee Press Tool Compatible
  • Requires Certification

Specifications

Clean Bagged:
No
Coating:
Zinc Nickel, Galvanized
Collection:
406 Series
Elbow Degree:
45°
End Connection 1:
Press
End Connection 2:
Press
End Connections:
Press
FM Approved:
No
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
Fitting Type:
Straight, Elbow
IAPMO Listed:
No
Material:
Carbon Steel, Rubber
Material Type:
EPDM
Maximum Temperature:
302
NSF Certified:
No
Origin:
Global
Pressure Class:
200 psi
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UL Listed:
No
UPC:
670750870392