This product requires certification to purchase.

1-1/2 in. Press Carbon Steel 45 Degree Elbow with HNBR O-ring

Apollo® PowerPress

406G Series 1-1/2 in. Press Carbon Steel 45 Degree Elbow with HNBR O-ring

  • Fast #
  • Part #APWR7481573
  • Item #7317413
  • Manufacturer Part #PWR7481573
5 out of 5 Customer Rating
Brand image
Apollo® PowerPress

406G Series 1-1/2 in. Press Carbon Steel 45 Degree Elbow with HNBR O-ring

  • Fast #
  • Part #APWR7481573
  • Item #7317413
  • Manufacturer Part #PWR7481573
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 4
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Available
    2  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

All Sizes


Product Details

Product Details

  • Patented Visual Inspection Ring & Indicator (Yellow)
  • Full Port Design
  • Ridgid® & Milwaukee Press Tool Compatible
  • Requires Certification

Specifications

Clean Bagged:
No
Coating:
Zinc Nickel, Galvanized
Collection:
406G Series
Elbow Degree:
45°
End Connection 1:
Press
End Connection 2:
Press
End Connections:
Press
FM Approved:
No
Fitting Size 1:
1-1/2 in
Fitting Size 2:
1-1/2 in
Fitting Sizes:
1-1/2 in
Fitting Type:
Straight, Elbow
IAPMO Listed:
No
Material:
Carbon Steel, Rubber
Material Type:
HNBR
Maximum Temperature:
194
NSF Certified:
No
Origin:
Global
Pressure Class:
200 psi
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UL Listed:
No
UPC:
670750889967