3/4 in. Press Straight Carbon Steel 45 Degree Elbow with HNBR O-Ring
406G Series 3/4 in. Press Straight Carbon Steel 45 Degree Elbow with HNBR O-Ring
Package Quantity Info:
Each: 1 Case: 20-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
All Sizes
Product Details
Product Details
- Patented Visual Inspection Ring & Indicator (Yellow)
- Full Port Design
- Ridgid® & Milwaukee Press Tool Compatible
Specifications
- Clean Bagged:
- No
- Coating:
- Zinc Nickel, Galvanized
- Collection:
- 406G Series
- Elbow Degree:
- 45
- End Connection 1:
- Press
- End Connection 2:
- Press
- End Connections:
- Press
- FM Approved:
- No
- Fitting Size 1:
- 3/4
- Fitting Size 2:
- 3/4
- Fitting Sizes:
- 3/4 in
- Fitting Type:
- Straight, Elbow
- IAPMO Listed:
- No
- Material:
- Carbon Steel, Rubber
- Material Type:
- HNBR
- Maximum Temperature:
- 194
- NSF Certified:
- No
- Origin:
- Global
- Pressure Class:
- 200 psi
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UL Listed:
- No
- UPC:
- 670750889509