2 in. Press Domestic Zinc Nickel Carbon Steel Gas Tee with HNBR O-ring
411G Series 2 in. Press Domestic Zinc Nickel Carbon Steel Gas Tee with HNBR O-ring
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 2-
Pick Up Not AvailableNot available in 'VA'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'VA'
All Sizes
Product Details
Product Details
- Patented visual inspection ring and indicator (green)
- Full port design
- Ridgid® and Milwaukee press tool compatible
Specifications
- Application:
- Natural Gas, Compressed Air
- Clean Bagged:
- No
- Coating:
- Zinc Nickel
- Collection:
- 411G Series
- End Connection 1:
- Press
- End Connection 2:
- Press
- End Connection 3:
- Press
- End Connections:
- Press
- FM Approved:
- No
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 2 in
- Fitting Size 3:
- 2 in
- Fitting Sizes:
- 2 in
- Fitting Type:
- Straight, Tee
- IAPMO Listed:
- Yes
- Material:
- Carbon Steel, Rubber
- Material Type:
- HNBR
- Maximum Temperature:
- 194
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure Class:
- 200#
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Temperature Range:
- -40 to 194 Deg F (-40 to 90 Deg C)
- UL Listed:
- No
- UPC:
- 670750890956