This product requires certification to purchase.

2 x 2 x 1/2 in. Press Reducing Domestic Zinc Nickel Carbon Steel Tee with EPDM O-ring

Apollo® PowerPress

411R Series 2 x 2 x 1/2 in. Press Reducing Domestic Zinc Nickel Carbon Steel Tee with EPDM O-ring

  • Fast #
  • Part #APWR7480506
  • Item #7317323
  • Manufacturer Part #PWR7480506
5 out of 5 Customer Rating
Brand image
Apollo® PowerPress

411R Series 2 x 2 x 1/2 in. Press Reducing Domestic Zinc Nickel Carbon Steel Tee with EPDM O-ring

  • Fast #
  • Part #APWR7480506
  • Item #7317323
  • Manufacturer Part #PWR7480506
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 2
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Description
  • Patented Visual Inspection Ring & Indicator (Green)
  • Full Port Design
  • Ridgid® & Milwaukee Press Tool Compatible
  • Requires Certification
Dimensions & Measurements
End Connection 1
Press
End Connection 2
Press
End Connection 3
Press
End Connections
Press
Fitting Size 1
2 in
Fitting Size 2
2 in
Fitting Size 3
1/2 in
Fitting Sizes
2 in x 2 in x 1/2 in
Pressure - Maximum
200 psi
Characteristics & Features
Clean Bagged
No
Coating
Zinc Nickel, Galvanized
Collection
411R Series
Fitting Type
Reducing, Tee
Material
Carbon Steel, Rubber
Material Type
EPDM
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Electrical & Operational Information
Maximum Temperature
302
Temperature Range
-40 to 302 Deg F
Warranty & Product Information
Application
Heating, Cooling, Compressed Air, Sprinkler
FM Approved
No
IAPMO Listed
No
NSF Certified
No
Origin
Domestic
UL Listed
No
UPC
670750872983