1-1/4 x 1-1/4 x 3/4 in. Press Reducing Domestic Zinc Nickel Carbon Steel Tee
411RG Series 1-1/4 x 1-1/4 x 3/4 in. Press Reducing Domestic Zinc Nickel Carbon Steel Tee
Package Quantity Info:
EA: 1 IP: 4-
Pick Up: 0 Available in Hilliard, OH - Available in 3 stores nearby
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
Product Details
- Green visual control ring
- Carbon steel
- P x P x P
- EPDM sealing element
Documents
Specifications
- ASME:
- ASME B31
- ASTM:
- ASTM A-106, ASTM A-135, ASTM A-53, ASTM A-795
- Application:
- Compressed Air, Gas, Natural Gas
- CSA Certified:
- CSA 6.32
- Clean Bagged:
- No
- Coating:
- Zinc Nickel
- Collection:
- 411RG Series
- End Connection 1:
- Press
- End Connection 2:
- Press
- End Connection 3:
- Press
- End Connections:
- Press
- FM Approved:
- Yes
- Fitting Size 1:
- 1-1/4 in
- Fitting Size 2:
- 1-1/4 in
- Fitting Size 3:
- 3/4 in
- Fitting Sizes:
- 1-1/4 in x 1-1/4 in x 3/4 in
- Fitting Type:
- Reducing, Tee
- IAPMO Listed:
- Yes
- Material:
- Carbon Steel, Rubber
- Material Type:
- A216-WCB, HNBR
- Maximum Temperature:
- 194
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Origin:
- Domestic
- Temperature Range:
- -40 to 194 Deg F
- UL Listed:
- Yes