1-1/2 in. Press Zinc Nickel Carbon Steel Cap with HNBR O-Ring
417G Series 1-1/2 in. Press Zinc Nickel Carbon Steel Cap with HNBR O-Ring
Package Quantity Info:
Each: 1 Case: 10-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
All Sizes
Product Details
Product Details
- Patented Visual Inspection Ring & Indicator (Green)
- Full Port Design
- Ridgid® & Milwaukee Press Tool Compatible
Specifications
- Application:
- Gas
- Clean Bagged:
- No
- Coating:
- Zinc Nickel, Galvanized
- Collection:
- 417G Series
- End Connection 1:
- Press
- End Connections:
- Press
- FM Approved:
- No
- Fitting Size 1:
- 1-1/2
- Fitting Sizes:
- 1-1/2 in
- Fitting Type:
- Cap
- IAPMO Listed:
- No
- Material:
- Carbon Steel, Rubber
- Material Type:
- HNBR
- Maximum Temperature:
- 302
- NSF Certified:
- No
- Origin:
- Global
- Pressure Class:
- 200 psi
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UL Listed:
- No
- UPC:
- 670750901812
- Weight:
- 1.05