3/4 x 1/2 in. Fitting x Press Zinc Nickel Carbon Steel Reducer with HNBR O-Ring
418G Series 3/4 x 1/2 in. Fitting x Press Zinc Nickel Carbon Steel Reducer with HNBR O-Ring
Package Quantity Info:
Each: 1 Inner Pack: 5 Case: 20-
-
Shipping AvailableAvailable for immediate shipment
All Sizes
Product Details
Product Details
- Patented Visual Inspection Ring & Indicator (Yellow)
- Full Port Design
- Ridgid® & Milwaukee Press Tool Compatible
Specifications
- ASTM:
- ASTM A-106
- CSA Certified:
- CSA LC-4
- Clean Bagged:
- No
- Coating:
- Zinc Nickel, Galvanized
- Collection:
- 418G Series
- End Connection 1:
- Fitting
- End Connection 2:
- Press
- End Connections:
- Fitting x Press
- FM Approved:
- No
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 3/4 in x 1/2 in
- Fitting Type:
- Reducer
- IAPMO Listed:
- Yes
- Length:
- 1-13/50 in
- Material:
- Carbon Steel, Rubber
- Material Type:
- HNBR
- Maximum Temperature:
- 194
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Origin:
- Global
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UL Listed:
- No
- UPC:
- 670750902482