2 x 1-1/4 in. Press x FPT Reducing 200 psi Carbon Steel Tee
4712 Series 2 x 1-1/4 in. Press x FPT Reducing 200 psi Carbon Steel Tee
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
- Patented Visual Inspection Ring & Indicator (Green)
- Full Port Design
- Ridgid® & Milwaukee Press Tool Compatible
Specifications
- Application:
- Heating, Cooling, Compressed Air, Sprinkler
- Clean Bagged:
- No
- Coating:
- Zinc Nickel, Galvanized
- Collection:
- 4712 Series
- End Connection 1:
- Press
- End Connection 2:
- Press
- End Connection 3:
- Female
- End Connections:
- Press x Press x Female
- FM Approved:
- No
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 2 in
- Fitting Size 3:
- 1-1/4 in
- Fitting Sizes:
- 2 in x 2 in x 1-1/4 in
- Fitting Type:
- Reducing, Tee
- IAPMO Listed:
- No
- Material:
- Carbon Steel, Rubber
- Material Type:
- A216-WCB
- Maximum Temperature:
- 302
- NSF Certified:
- No
- Origin:
- Global
- Pressure - Maximum:
- 200 psi
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Temperature Range:
- -40 to 302 Deg F
- UL Listed:
- Yes
- UPC:
- 670750876677