2 x 3/4 in. Press x FPT Reducing 200 psi Carbon Steel Tee
4712 Series 2 x 3/4 in. Press x FPT Reducing 200 psi Carbon Steel Tee
Package Quantity Info:
Each: 1 Case: 2All Sizes
Product Details
Product Details
- Patented visual inspection ring and indicator (green)
- Full port design
- Ridgid® and Milwaukee press tool compatible
Specifications
- Application:
- Heating, Cooling, Compressed Air, Sprinkler
- Clean Bagged:
- No
- Coating:
- Zinc Nickel
- Collection:
- 4712 Series
- End Connection 1:
- Press
- End Connection 2:
- Press
- End Connection 3:
- FPT
- End Connections:
- Press x Press x FPT
- FM Approved:
- Yes
- Fitting Size 1:
- 2
- Fitting Size 2:
- 2
- Fitting Size 3:
- 3/4
- Fitting Sizes:
- 2 in x 2 in x 3/4 in
- Fitting Type:
- Reducing, Tee
- IAPMO Listed:
- Yes
- Material:
- Carbon Steel, Rubber
- Material Type:
- EPDM
- Maximum Temperature:
- 302
- NSF Certified:
- No
- Origin:
- Global
- Pressure Class:
- 200#
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Temperature Range:
- -40 to 302 Deg F (-40 to 150 Deg C)
- UL Listed:
- Yes
- UPC:
- 670750876561