1-1/4 x 1-1/4 x 1 in. Press x Press x FPT Reducing Zinc Nickel Carbon Steel Tee
4712G Series 1-1/4 x 1-1/4 x 1 in. Press x Press x FPT Reducing Zinc Nickel Carbon Steel Tee
Package Quantity Info:
Each: 1 Inner Pack: 1All Sizes
Product Details
Product Details
- Patented visual inspection ring & indicator
- EPDM O-ring
- Full port flow
- Ridgid & Milwaukee press tool compatible
- Green visual control ring
- Carbon steel
- P x P x P
Documents
Specifications
- ASME:
- ASME B31
- ASTM:
- ASTM A-106, ASTM A-135, ASTM A-53, ASTM A-795
- Application:
- Compressed Air, Gas, Natural Gas
- BAA Compliant:
- No
- CSA Certified:
- CSA 6.32
- Clean Bagged:
- No
- Coating:
- Zinc Nickel
- Collection:
- 4712G Series
- End Connection 1:
- Press
- End Connection 2:
- Press
- End Connection 3:
- FPT
- End Connections:
- Press x Press x FPT
- FM Approved:
- Yes
- Fitting Size 1:
- 1-1/4 in
- Fitting Size 2:
- 1-1/4 in
- Fitting Size 3:
- 1 in
- Fitting Sizes:
- 1-1/4 in x 1-1/4 in x 1 in
- Fitting Type:
- Reducing, Tee
- IAPMO Listed:
- Yes
- Material:
- Carbon Steel, Rubber
- Material Type:
- A216-WCB, HNBR
- Maximum Temperature:
- 194
- NSF Certified:
- No
- Origin:
- Domestic
- Pressure - Maximum:
- 200 psi
- Pressure Class:
- 200#
- Temperature Range:
- -40 to 302 Deg F
- UL Listed:
- Yes
- UPC:
- 191988023034