This product requires certification to purchase.

1-1/2 in. Press Zinc Nickel Carbon Steel Union with HNBR O-ring

Apollo® PowerPress

4733G Series 1-1/2 in. Press Zinc Nickel Carbon Steel Union with HNBR O-ring

  • Fast #
  • Part #APWR7482398
  • Item #7317483
  • Manufacturer Part #PWR7482398
4 out of 5 Customer Rating
Brand image
Apollo® PowerPress

4733G Series 1-1/2 in. Press Zinc Nickel Carbon Steel Union with HNBR O-ring

  • Fast #
  • Part #APWR7482398
  • Item #7317483
  • Manufacturer Part #PWR7482398
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 5
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available
    7  in  Bay Shore, NY
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Details

  • Patented Visual Inspection Ring & Indicator (Yellow)
  • Full Port Design
  • Ridgid® & Milwaukee Press Tool Compatible
  • Requires Certification

Specifications

Clean Bagged:
No
Coating:
Zinc Nickel, Galvanized
Collection:
4733G Series
End Connection 1:
Press
End Connection 2:
Press
End Connections:
Press
FM Approved:
No
Fitting Size 1:
1-1/2 in
Fitting Size 2:
1-1/2 in
Fitting Sizes:
1-1/2 in
Fitting Type:
Straight
IAPMO Listed:
No
Material:
Carbon Steel, Rubber
Material Type:
HNBR
Maximum Temperature:
194
NSF Certified:
No
Origin:
Global
Pressure Class:
200#
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UL Listed:
No
UPC:
670750901898