This product requires certification to purchase.

1 x 2-19/20 in. Press x Flanged Carbon Steel Adapter

Apollo® PowerPress

4771 Series 1 x 2-19/20 in. Press x Flanged Carbon Steel Adapter

  • Fast #
  • Part #APWR7481199
  • Item #7317493
  • Manufacturer Part #PWR7481199
4.1 out of 5 Customer Rating
Brand image
Apollo® PowerPress

4771 Series 1 x 2-19/20 in. Press x Flanged Carbon Steel Adapter

  • Fast #
  • Part #APWR7481199
  • Item #7317493
  • Manufacturer Part #PWR7481199
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 5
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Description
  • Patented Visual Inspection Ring & Indicator (Green)
  • Full Port Design
  • Ridgid® & Milwaukee Press Tool Compatible
  • Requires Certification
Dimensions & Measurements
End Connection 1
Press
End Connection 2
Flanged
End Connections
Press x Flanged
Fitting Size 1
1 in
Fitting Size 2
1 in
Fitting Sizes
1 in
Length
3-9/10 in
Pressure - Maximum
200 psi
Weight
3.970 lb
Characteristics & Features
Clean Bagged
No
Collection
4771 Series
Fitting Type
Flange Adapter, Straight
Material
Carbon Steel, Rubber
Material Type
A216-WCB
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Electrical & Operational Information
Maximum Temperature
302
Warranty & Product Information
BAA Compliant
Yes
FM Approved
No
IAPMO Listed
No
NSF Certified
No
Origin
Global
Type
APWR7481199
UL Listed
Yes
UPC
670750888021