2 in. Carbon Steel Press Lever Handle Gas Ball Valve
89FVH Series 2 in. Carbon Steel Press Lever Handle Gas Ball Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Patented visual control ring (yellow)
- HNBR sealing element
- Full-port flow
- Adjustable stem packing
- Fast, reliable, economical press installation
- Ridged® & Milwaukee Press tool compatible
- Leak before Press® technology
- Blowout-proof stem
- Corrosion resistant materials
- 100% factory tested
Documents
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI LC4
- ASTM:
- ASTM A-108, ASTM A-216 Grade WCB, ASTM A-276 Type 316
- CSA Certified:
- CSA 6.32
- Clean Bagged:
- No
- Collection:
- 89FVH Series
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Silver
- End Connection 1:
- Press
- End Connection 2:
- Press
- End Connections:
- Press
- Handle Material:
- Plated Steel
- IAPMO Listed:
- Yes
- Length:
- 7-17/20
- Material:
- Carbon Steel, Plastic, Rubber
- Material Type:
- A216-WCB, HNBR, RPTFE
- NSF Certified:
- No
- Origin:
- Domestic
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Recommended Valve Application:
- Natural Gas
- UL Listed:
- No
- UPC:
- 670750789861
- Valve Body Material:
- Carbon Steel
- Valve Operator:
- Lever Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- RPTFE
- Valve Size:
- 2 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Gas Ball Valve
- Weight:
- 7.2