This product requires certification to purchase.

1-1/4 in. Carbon Steel Press Lever Handle Gas Ball Valve

Apollo® PowerPress

89FVE Series 1-1/4 in. Carbon Steel Press Lever Handle Gas Ball Valve

  • Fast #
  • Part #A89FVE4601
  • Item #7582050
  • Manufacturer Part #89FVE4601
3.4 out of 5 Customer Rating
Brand image
Apollo® PowerPress

89FVE Series 1-1/4 in. Carbon Steel Press Lever Handle Gas Ball Valve

  • Fast #
  • Part #A89FVE4601
  • Item #7582050
  • Manufacturer Part #89FVE4601
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 2
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Patented visual control ring (green)
  • EPDM sealing element
  • Full-port flow
  • Adjustable stem packing
  • Fast, reliable, economical press installation
  • Ridged® & Milwaukee Press tool compatible
  • Leak before Press® technology
  • Blowout-proof stem
  • Corrosion resistant materials
  • 100% factory tested
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Press
End Connection 2
Press
End Connections
Press
Length
6-41/50 in
Valve Size
1-1/4 in
Weight
4.2 lb
Characteristics & Features
Clean Bagged
No
Collection
89FVE Series
Color Finish Category
Silver Tones
Color Finish Name
Silver
Handle Material
Plated Steel
Material
Carbon Steel, Plastic, Rubber
Material Type
A216-WCB, EPDM, RPTFE
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Valve Body Material
Carbon Steel
Valve Operator
Lever Handle
Valve Port Opening
Full Port
Valve Seat Material
RPTFE
Valve Stem
Blowout-proof
Valve Type
Gas Ball Valve
Warranty & Product Information
ADA Compliant
No
ANSI
ANSI Z1157
ASTM
ASTM A-108, ASTM A-216 Grade WCB, ASTM A-276 Type 316
IAPMO Listed
Yes
NSF Certified
No
Origin
Domestic
Recommended Valve Application
Potable Water, Compressed Air
UL Listed
No
UPC
670750834929