This product requires certification to purchase.

1-1/4 in. Carbon Steel Press Lever Handle Gas Ball Valve

Apollo® PowerPress

89FVH Series 1-1/4 in. Carbon Steel Press Lever Handle Gas Ball Valve

  • Fast #
  • Part #A89FVH4601
  • Item #7582059
  • Manufacturer Part #89FVH4601
3.3 out of 5 Customer Rating
Brand image
Apollo® PowerPress

89FVH Series 1-1/4 in. Carbon Steel Press Lever Handle Gas Ball Valve

  • Fast #
  • Part #A89FVH4601
  • Item #7582059
  • Manufacturer Part #89FVH4601
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 2
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Patented visual control ring (yellow)
  • HNBR sealing element
  • Full-port flow
  • Adjustable stem packing
  • Fast, reliable, economical press installation
  • Ridged® & Milwaukee Press tool compatible
  • Leak before Press® technology
  • Blowout-proof stem
  • Corrosion resistant materials
  • 100% factory tested
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
ANSI:
ANSI LC4
ASTM:
ASTM A-108, ASTM A-216 Grade WCB, ASTM A-276 Type 316
CSA Certified:
CSA 6.32
Clean Bagged:
No
Collection:
89FVH Series
Color Finish Category:
Silver Tones
Color Finish Name:
Silver
End Connection 1:
Press
End Connection 2:
Press
End Connections:
Press
Handle Material:
Plated Steel
Handle Type:
Lever
Height:
3-1/5 in
IAPMO Listed:
Yes
Length:
6-41/50 in
Material:
Carbon Steel, Plastic, Rubber
Material Type:
A216-WCB, HNBR, RPTFE
Maximum Temperature:
302
NSF Certified:
No
Origin:
Domestic
Pressure - Maximum:
200 psi
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Recommended Valve Application:
Natural Gas
UL Listed:
No
UPC:
670750789847
Valve Body Material:
Carbon Steel
Valve Operator:
Lever Handle
Valve Port Opening:
Full Port
Valve Seat Material:
RPTFE
Valve Size:
1-1/4 in
Valve Stem:
Blowout-proof
Valve Type:
Gas Ball Valve
Weight:
4.2 lb