This product requires certification to purchase.

1-1/2 x 1-1/4 in. Press Zinc Nickel Carbon Steel Reducer

Apollo® PowerPress

Model 420G 1-1/2 x 1-1/4 in. Press Zinc Nickel Carbon Steel Reducer

  • Fast #
  • Part #APWR7483212
  • Item #8103510
  • Manufacturer Part #PWR7483212
3.5 out of 5 Customer Rating
Brand image
Apollo® PowerPress

Model 420G 1-1/2 x 1-1/4 in. Press Zinc Nickel Carbon Steel Reducer

  • Fast #
  • Part #APWR7483212
  • Item #8103510
  • Manufacturer Part #PWR7483212
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 5
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Details

  • Yellow visual control ring
  • Carbon steel
  • P x P
  • HNBR sealing element
  • Requires Certification

Documents


Specifications

Clean Bagged:
No
Coating:
Zinc Nickel
Collection:
Model 420G
End Connection 1:
Press
End Connection 2:
Press
End Connections:
Press
FM Approved:
No
Fitting Size 1:
1-1/2 in
Fitting Size 2:
1-1/4 in
Fitting Sizes:
1-1/2 in x 1-1/4 in
Fitting Type:
Coupling, Reducing
IAPMO Listed:
No
Material:
Carbon Steel, Rubber
Material Type:
HNBR
Maximum Temperature:
194
NSF Certified:
No
Origin:
Global
UL Listed:
No
UPC:
191988022877