1-1/4 x 3/4 in. Press Zinc Nickel Carbon Steel Reducer
Model 420G 1-1/4 x 3/4 in. Press Zinc Nickel Carbon Steel Reducer
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
All Sizes
Product Details
Product Details
- Yellow visual control ring
- Carbon steel
- P x P
- HNBR sealing element
Documents
Specifications
- Clean Bagged:
- No
- Coating:
- Zinc Nickel
- Collection:
- Model 420G
- End Connection 1:
- Press
- End Connection 2:
- Press
- End Connections:
- Press
- FM Approved:
- No
- Fitting Size 1:
- 1-1/4
- Fitting Size 2:
- 3/4
- Fitting Sizes:
- 1-1/4 in x 3/4 in
- Fitting Type:
- Coupling, Reducing
- IAPMO Listed:
- No
- Length:
- 1-6/25
- Material:
- Carbon Steel, Rubber
- Material Type:
- HNBR
- Maximum Temperature:
- 194
- NSF Certified:
- No
- Origin:
- Global
- Pressure Class:
- 125#
- UL Listed:
- No
- UPC:
- 191988022853