1/2 in. Copper Press 90 Street Elbow
1/2 in. Copper Press 90 Street Elbow
Package Quantity Info:
Each: 1 Inner Pack: 10 Case: 200-
Pick Up Not AvailableNot available in VA
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in VA
Product Details
Product Details
- The Apollo Press® 806-2 Small Diameter Press 45° Street Elbow features a lead free dezincification resistant copper body and an EPDM o -ring. Apollo Press® products are manufactured utilizing proven ASTM materials and standards. Lead Free Construction Leak Before Press® Technology
Specifications
- Clean Bagged:
- No
- Elbow Degree:
- 90
- End Connection 1:
- Press
- End Connections:
- Press
- Fitting Size 1:
- 1/2
- Fitting Sizes:
- 1/2 in
- Material:
- Copper
- Origin:
- Global
- Type:
- A10015566
- UPC:
- 191988167424