1-1/4 in. Copper x Female Brass Union
1-1/4 in. Copper x Female Brass Union
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 30 Pallet: 1440-
Pick Up Not AvailableNot available in VA
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in VA
All Sizes
Product Details
Product Details
- The ApolloPress® 8733-3 Small Diameter Press Union with Female NPT features a lead free dezincification resistant brass body and an EPDM o-ring.
- ApolloPress® products are manufactured utilizing proven ASTM materials and standards.
-
Lead Law Compliant
Documents
Specifications
- Clean Bagged:
- No
- End Connection 1:
- Press
- End Connection 2:
- Union Female
- End Connections:
- Press x Union Female
- Fitting Size 1:
- 1-1/4
- Fitting Size 2:
- 1-1/4
- Fitting Sizes:
- 1-1/4 in
- Fitting Type:
- Straight
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 2-19/100
- Material:
- Brass
- NSF Certified:
- No
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- UPC:
- 683264758780