This product requires certification to purchase.

1-1/4 x 1 x 1 in. Copper Press Tee

Apollo® Press

1-1/4 x 1 x 1 in. Copper Press Tee

  • Fast #
  • Part #A10077797
  • Item #4239915
  • Manufacturer Part #10077797
4 out of 5 Customer Rating
Brand image
Apollo® Press

1-1/4 x 1 x 1 in. Copper Press Tee

  • Fast #
  • Part #A10077797
  • Item #4239915
  • Manufacturer Part #10077797
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 25 Pallet: 1200
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Description
  • Proudly Manufactured in USA – ARRA Compliant
  • Compatible with most commercially available press-fit tools
  • EPDM O-ring within the collar of the fitting provides the mechanism by which a permanent seal is created
  • Pre-lubricated seals and Leak-Before-Press technology to ensure quick and confident connections
  • No glues, fluxes or solder needed
  • APOLLOXPRESS™ fittings carry a 50-year warranty
Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
End Connection 1
Press
End Connection 2
Press
End Connection 3
Press
End Connections
Press
Fitting Size 1
1-1/4 in
Fitting Size 2
1 in
Fitting Size 3
1 in
Fitting Sizes
1-1/4 in x 1 in x 1 in
Pressure - Maximum
300 psi
Weight
0.56 lb
Characteristics & Features
Clean Bagged
No
Fitting Type
Tee
Material
Wrot Copper
Material Type
C12200
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Electrical & Operational Information
Maximum Temperature
250
Warranty & Product Information
ANSI
ANSI 372, ANSI 61
ASME
ASME B16.18, ASME B16.22
CSA Certified
CSA MSE 13
FM Approved
No
IAPMO Listed
Yes
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
NSF
NSF 372, NSF 61
NSF Certified
Yes
Origin
Domestic
UL Listed
No
UPC
683264777972