1/2 in. Copper Press Extended Length Coupling (Less Stop)
1/2 in. Copper Press Extended Length Coupling (Less Stop)
Package Quantity Info:
Each: 1 Inner Pack: 10 Case: 150 Pallet: 7200All Sizes
Product Details
Product Details
- APOLLOXPRESS™ fittings achieve a sound joint through the exertion of pressure from a press-fit tool
- Compatible with most commercially available press-fit tools
- EPDM o-ring within the collar of the fitting provides the mechanism by which a permanent seal is created
- Pre-lubricated seals and Leak-Before-Press technology to ensure quick and confident connections
- No glues, fluxes or solder needed
- APOLLOXPRESS™ fittings carry a 50 year warranty
-
Lead Law Compliant
Documents
Specifications
- ANSI:
- ANSI 61
- ASME:
- ASME B16.18, ASME B16.22
- End Connection 1:
- Press
- End Connection 2:
- Press
- End Connections:
- Press
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Fitting Type:
- Extended Coupling
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 19/20 in
- Material:
- Wrot Copper
- Maximum Temperature:
- 250
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Origin:
- Domestic
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- UL Listed:
- No
- UPC:
- 683264750302