This product requires certification to purchase.

2-1/2 x 2 x 3 in. Copper Press Tee

Apollo® Press

2-1/2 x 2 x 3 in. Copper Press Tee

  • Fast #
  • Part #A10066515
  • Item #4354993
  • Manufacturer Part #10066515
4.4 out of 5 Customer Rating
Brand image
Apollo® Press

2-1/2 x 2 x 3 in. Copper Press Tee

  • Fast #
  • Part #A10066515
  • Item #4354993
  • Manufacturer Part #10066515
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 2 Pallet: 96
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

Clean Bagged:
No
End Connection 1:
Press
End Connection 2:
Press
End Connection 3:
Press
End Connections:
Press
FM Approved:
No
Fitting Size 1:
2-1/2 in
Fitting Size 2:
2 in
Fitting Size 3:
3 in
Fitting Sizes:
2-1/2 in x 2 in x 3 in
Fitting Type:
Tee
IAPMO Listed:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Wrot Copper
NSF Certified:
No
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
UL Listed:
No
UPC:
683264665156