This product requires certification to purchase.

2-1/2 x 3/4 in. Copper Press Fitting Reducer

Apollo® Press

2-1/2 x 3/4 in. Copper Press Fitting Reducer

  • Fast #
  • Part #A10068001
  • Item #4423961
  • Manufacturer Part #10068001
5 out of 5 Customer Rating
Brand image
Apollo® Press

2-1/2 x 3/4 in. Copper Press Fitting Reducer

  • Fast #
  • Part #A10068001
  • Item #4423961
  • Manufacturer Part #10068001
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Bay Shore, NY
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • TheApolloPress®818LargeDiameterPressReducerfeaturesaleadfreedezincificationresistantcopperbody,apatentedstainless-steelsolidcross-sectiongrabring,anylonseparationringandanEPDMo-ring.
  • ApolloPress®productsaremanufacturedutilizingprovenASTMmaterialsandstandards.
  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

ANSI:
ANSI 372, ANSI 61
ASTM:
ASTM B-88K, ASTM B-88L, ASTM B-88M
Clean Bagged:
No
End Connection 1:
Male Sweat
End Connection 2:
Press
End Connections:
Male Sweat x Press
FM Approved:
No
Fitting Size 1:
2-1/2 in
Fitting Size 2:
3/4 in
Fitting Sizes:
2-1/2 in x 3/4 in
Fitting Type:
Reducer
IAPMO Listed:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
4-1/2 in
Material:
Wrot Copper
Material Type:
C12200, EPDM
Maximum Temperature:
250
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Pressure - Maximum:
300 psi
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
UL Listed:
No
UPC:
683264680012