This product requires certification to purchase.

3/4 in. Copper Press 90° Female Drop Ear Elbow

Apollo® Press

3/4 in. Copper Press 90° Female Drop Ear Elbow

  • Fast #
  • Part #A10075368
  • Item #4354892
5 out of 5 Customer Rating
Brand image
Apollo® Press

3/4 in. Copper Press 90° Female Drop Ear Elbow

  • Fast #
  • Part #A10075368
  • Item #4354892
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 5 Case: 50 Pallet: 4800
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

Clean Bagged:
No
Elbow Degree:
90°
End Connection 1:
Press
End Connection 2:
FPT
End Connections:
Press x FPT
FM Approved:
No
Fitting Size 1:
3/4 in
Fitting Size 2:
3/4 in
Fitting Sizes:
3/4 in
Fitting Type:
Drop Ear Elbow
IAPMO Listed:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Wrot Copper
Maximum Temperature:
250
NSF Certified:
No
Origin:
Domestic
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
UL Listed:
No