3/4 in. Copper Press Cross Over
3/4 in. Copper Press Cross Over
Package Quantity Info:
Each: 1 Inner Pack: 5 Case: 50 Pallet: 2400-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
- TheApolloPress®836SmallDiameterPressCrossoverfeaturesaleadfreedezincificationresistantcopperbodyandanEPDMo-ring.
- ApolloPress®productsaremanufacturedutilizingprovenASTMmaterialsandstandards.
- LeadFreeConstructionLeakBeforePress®Technology
-
Lead Law Compliant
Documents
Specifications
- ASTM:
- ASTM B-88 K
- Clean Bagged:
- No
- End Connection 1:
- Press
- End Connection 2:
- Press
- End Connections:
- Press
- FM Approved:
- No
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Fitting Type:
- Cross Over
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 1-6/25 in
- Material:
- Wrot Copper
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- UL Listed:
- No
- UPC:
- 683264753723