3/4 in. Px Px P TEE
3/4 in. Px Px P TEE
Package Quantity Info:
Each: 1 Inner Pack: 5 Case: 85-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- The ApolloPress®811R Small Diameter Press ReducingOutlet Tee features a lead free dezincification resistant copper body and an EPDM o-ring. ApolloPress®products are manufactured utilizing proven ASTM materials and standards.
-
Lead Law Compliant
Specifications
- Clean Bagged:
- No
- End Connection 1:
- Press
- End Connection 2:
- Press
- End Connection 3:
- Press
- End Connections:
- Press
- Fitting Size 1:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Fitting Type:
- Tee
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Copper
- NSF Certified:
- No
- Origin:
- Global
- UL Listed:
- No
- UPC:
- 683264177406