This product requires certification to purchase.

3/4 x 1 in. Copper Press Tee

Apollo® Press

3/4 x 1 in. Copper Press Tee

  • Fast #
  • Part #A10066071
  • Item #4355017
4.2 out of 5 Customer Rating
Brand image
Apollo® Press

3/4 x 1 in. Copper Press Tee

  • Fast #
  • Part #A10066071
  • Item #4355017
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 2 Case: 30 Pallet: 1440
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Details

  • TheApolloPress®811RSmallDiameterPressReducingOutletTeefeaturesaleadfreedezincificationresistantcopperbodyandanEPDMo-ring.
  • ApolloPress®productsaremanufacturedutilizingprovenASTMmaterialsandstandards.
  • LeadFreeConstructionLeakBeforePress®Technology
  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

ASTM:
ASTM B-88 Type K, ASTM B-88 Type L, ASTM B-88 Type M
Clean Bagged:
No
End Connection 1:
Press
End Connection 2:
Press
End Connection 3:
Press
End Connections:
Press
FM Approved:
No
Fitting Size 1:
3/4 in
Fitting Size 2:
3/4 in
Fitting Size 3:
1 in
Fitting Sizes:
3/4 in x 3/4 in x 1 in
Fitting Type:
Tee
IAPMO Listed:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Wrot Copper, Rubber
Material Type:
C12200, EPDM
Maximum Temperature:
250
NSF Certified:
No
Origin:
Domestic
Pressure - Maximum:
200 psi
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
UL Listed:
No
Weight:
0.67 lb