3/4 in. 75# 250 psi Bronze Press Pressure Reducing Valve
36ELF-PR Series 3/4 in. 75# 250 psi Bronze Press Pressure Reducing Valve
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 9 Pallet: 243-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Fast, reliable, economical press-fit installation
- Balanced piston design
- Built-in thermal expansion by-pass
- Sealed spring cage for vault installations
- Leak Before Press® technology
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 372, ANSI 61 Annex G
- ASSE Standards:
- ASSE 1003
- CSA Certified:
- Yes
- Collection:
- 36ELF-PR Series
- End Connection 1:
- Press
- End Connection 2:
- Press
- End Connections:
- Press
- IAPMO Listed:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 5-7/10
- Material:
- Bronze
- Material Type:
- C89836
- Maximum Temperature:
- 180
- NSF:
- NSF 372, NSF 61 Annex G
- NSF Certified:
- Yes
- Pressure - Maximum:
- 250 psi
- Pressure Class:
- 75#
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Recommended Valve Application:
- Water
- UL Listed:
- No
- UPC:
- 670750760082
- Valve Body Material:
- Bronze
- Valve Bonnet Type:
- Union
- Valve Disc Material:
- EPDM
- Valve Seat Material:
- EPDM
- Valve Size:
- 3/4 in
- Valve Type:
- Pressure Reducing Valve