This product requires certification to purchase.

4 in. Copper Press Male Adapter

This product has been replaced by

No image available
Apollo® Press 804 4 CXM ADAPT.
Manufacturer Part #10011992
Apollo® Press

4 in. Copper Press Male Adapter

  • Fast #
  • Part #A10061992
  • Item #4118282
  • Manufacturer Part #10061992
5 out of 5 Customer Rating
Brand image

This product has been replaced by

No image available
Apollo® Press 804 4 CXM ADAPT.
Manufacturer Part #10011992
Apollo® Press

4 in. Copper Press Male Adapter

  • Fast #
  • Part #A10061992
  • Item #4118282
  • Manufacturer Part #10061992
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 60
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Description
  • The ApolloPress® 804 Large Diameter Press Adapter features a lead free dezincification resistant copper body, a patented stainless-steel solid cross-section grab ring, a nylon separation ring and an EPDM o-ring.
  • ApolloPress® products are manufactured utilizing proven ASTM materials and standards.
Product Information
  • Requires Certification
  • Lead Law Compliant

Documents

Dimensions & Measurements
End Connection 1
Press
End Connection 2
MPT
End Connections
Press x MPT
Fitting Size 1
4 in
Fitting Size 2
4 in
Fitting Sizes
4 in
Length
5-43/100 in
Characteristics & Features
Clean Bagged
No
Fitting Type
Male Adapter
Material
Wrot Copper
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Electrical & Operational Information
Maximum Temperature
250
Warranty & Product Information
ANSI
ANSI 372, ANSI 61
ASME
ASME B16.51
ASTM
ASTM B-88
CSA Certified
CSA TIL-MSE 13
FM Approved
No
IAPMO Listed
Yes
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
NSF
NSF 372, NSF 61
NSF Certified
Yes
Origin
Domestic
UL Listed
No
UPC
683264619920