4 x 2-1/2 in. Copper Press Tee
4 x 2-1/2 in. Copper Press Tee
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 2 Pallet: 96-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
All Sizes
Product Details
Product Details
- Proudly Manufactured in USA – ARRA Compliant
- Broadest Press Fitting & Valve Product Offering (All With Lead Free Options)
- Highest Pressure Rating in the Market (300 PSI Max)
- Deeper Cup Depths – Better Seat, Tighter Seal, Straighter Runs
- Patented Leak Before Press® Technology
- Patented Floating/Rotating Flanges
- Close-Turn Large Diameter Elbows for Tight Spaces (Long-Turn Also Available)
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 61, ANSI 372
- Automatic Shut-Off:
- No
- Clean Bagged:
- No
- End Connection 1:
- Press
- End Connection 2:
- Press
- End Connection 3:
- Press
- End Connections:
- Press
- FM Approved:
- No
- Fitting Size 1:
- 4
- Fitting Size 2:
- 4
- Fitting Size 3:
- 2-1/2
- Fitting Sizes:
- 4 in x 4 in x 2-1/2 in
- Fitting Type:
- Tee
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Wrot Copper, Brass
- Material Type:
- DZR
- Maximum Temperature:
- 250
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure - Maximum:
- 300 psi
- UL Listed:
- No
- UPC:
- 683264777828
- Weight:
- 5.263