1 x 1 x 1 in. 400# FNPT Cast Bronze Wye Strainer
59 Series 1 x 1 x 1 in. 400# FNPT Cast Bronze Wye Strainer
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
Documents
Specifications
- ASTM:
- ASTM B-584, ASTM B-61
- BAA Compliant:
- Yes
- Collection:
- 59 Series
- End Connection 1:
- FNPT
- End Connection 2:
- FNPT
- End Connections:
- FNPT
- Fitting Sizes:
- 1 in
- Length:
- 4-3/4
- Material:
- Bronze
- Maximum Temperature:
- 150
- Mesh Size:
- 50
- Origin:
- Domestic
- Pressure Class:
- 400#
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Recommended Valve Application:
- Steam
- Strainer Type:
- Wye
- UL Listed:
- No
- UPC:
- 670750371776