1-1/2 x 1-1/2 x 1-1/2 in. 400# FNPT Bronze Wye Strainer
59LF Series 1-1/2 x 1-1/2 x 1-1/2 in. 400# FNPT Bronze Wye Strainer
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- The lead free* APOLLOPRESS® 59LF Series Strainers with Press connections are designed to protect potable piping systems from unwanted foreign particles with minimum pressure loss.
- The valves are built for long reliable service with proven ASTM grade materials including a lead free* bronze body and stainless steel strainer.
Documents
Specifications
- ANSI:
- ANSI 372
- ASTM:
- ASTM B-584
- Collection:
- 59LF Series
- End Connection 1:
- FNPT
- End Connection 2:
- FNPT
- End Connections:
- FNPT
- Fitting Sizes:
- 1-1/2 in
- Length:
- 5-3/4
- Material:
- Bronze
- Maximum Temperature:
- 150
- Mesh Size:
- 20
- NSF:
- NSF 372
- Origin:
- Domestic
- Pressure Class:
- 400#
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Recommended Valve Application:
- Steam, Potable Water
- Strainer Type:
- Wye
- UL Listed:
- No
- UPC:
- 670750371851
- Valve Size:
- 1-1/2 in