This product requires certification to purchase.

1 x 1 x 1 in. 400# 50 Mesh FNPT Bronze Wye Strainer

Apollo Valves

59LF-PR Series 1 x 1 x 1 in. 400# 50 Mesh FNPT Bronze Wye Strainer

  • Fast #
  • Part #A59LF00501PR
  • Item #4478008
  • Manufacturer Part #59LF00501PR
4.8 out of 5 Customer Rating
Brand image
Apollo Valves

59LF-PR Series 1 x 1 x 1 in. 400# 50 Mesh FNPT Bronze Wye Strainer

  • Fast #
  • Part #A59LF00501PR
  • Item #4478008
  • Manufacturer Part #59LF00501PR
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Fast, reliable, economical press installation
  • Leak before Press®technology
  • Self-aligning screen design
  • Ridgid® XL press tool compatible
  • Blow-off ball valve option
  • Lead free bronze and brass construction
  • Made in the USA, ARRA compliant
  • Requires Certification

Specifications

ANSI:
ANSI 372
ASTM:
ASTM B-584 C89836
Collection:
59LF-PR Series
End Connection 1:
Press
End Connection 2:
Press
End Connections:
Press
Fitting Sizes:
1 in
Length:
7-1/4 in
Material:
Brass, Bronze, Plastic, Rubber, Stainless Steel
Material Type:
302, EPDM, PTFE
Maximum Temperature:
150
Mesh Size:
20
NSF:
NSF 372
Origin:
Domestic
Pressure - High:
400
Pressure Class:
300#, 400#
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Recommended Valve Application:
Steam, Potable Water
Strainer Type:
Wye
UL Listed:
No
UPC:
670750663994