3/4 x 3/4 x 3/4 in. 400# 50 Mesh FNPT Bronze Wye Strainer
59LF-PR Series 3/4 x 3/4 x 3/4 in. 400# 50 Mesh FNPT Bronze Wye Strainer
Product Details
Product Details
- Fast, reliable, economical press installation
- Leak before Press®technology
- Self-aligning screen design
- Ridgid® XL press tool compatible
- Blow-off ball valve option
- Lead free bronze and brass construction
- Made in the USA, ARRA compliant
Documents
Specifications
- ANSI:
- ANSI 372
- ASTM:
- ASTM B-584 C89836
- Collection:
- 59LF-PR Series
- End Connection 1:
- Press
- End Connection 2:
- Press
- End Connections:
- Press
- Fitting Sizes:
- 3/4 in
- Length:
- 6-1/10
- Material:
- Brass, Bronze, Plastic, Rubber, Stainless Steel
- Material Type:
- 302, EPDM, PTFE
- Maximum Temperature:
- 150
- Mesh Size:
- 20
- NSF:
- NSF 372
- Origin:
- Domestic
- Pressure - High:
- 400
- Pressure Class:
- 300#, 400#
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Recommended Valve Application:
- Steam, Potable Water
- Strainer Type:
- Wye
- UL Listed:
- No
- UPC:
- 670750663932