2 in. Bronze Press Ball Check Valve
61LF-PR Series 2 in. Bronze Press Ball Check Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Fast, reliable, economical press installation
- Ridged® XL press tool compatible
- Leak before Press® technology
- 1/2 psi spring cracking pressure is standard
- Tight shut-off with liquid media
- Straight-through flow design efficiency
- RPTFE Ball-Cone® for chemical resistance
- Made in USA, ARRA compliant
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 372, ANSI 61
- ASTM:
- ASTM B-584, ASTM B-88
- Collection:
- 61LF-PR Series
- Color Finish Name:
- Bronze
- End Connection 1:
- Press
- End Connection 2:
- Press
- End Connections:
- Press
- Flow Rate:
- 81 gpm
- Installation Type:
- Horizontal Mount, Vertical Mount
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 9-7/10 in
- Material:
- Bronze, Brass, Plastic, Stainless Steel
- Material Type:
- 316, C89836, RPTFE
- Maximum Temperature:
- 350
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Origin:
- Domestic
- Pressure - Maximum:
- 300 psi
- Pressure Class:
- 400#
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Recommended Valve Application:
- Commercial, Potable Water, Steam
- UL Listed:
- No
- UPC:
- 670750663772
- Valve Body Material:
- Bronze
- Valve Body Style:
- Inline
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- EPDM
- Valve Size:
- 2 in
- Valve Type:
- Ball Check Valve
- Weight:
- 7.3 lb