This product requires certification to purchase.

1/2 in. Forged Brass Full Port Press Ball Valve

Apollo® Press

77V-LF Series 1/2 in. Forged Brass Full Port Press Ball Valve

  • Fast #
  • Part #A77VLF10304
  • Item #7298606
  • Manufacturer Part #77VLF10304
5 out of 5 Customer Rating
Brand image
Apollo® Press

77V-LF Series 1/2 in. Forged Brass Full Port Press Ball Valve

  • Fast #
  • Part #A77VLF10304
  • Item #7298606
  • Manufacturer Part #77VLF10304
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • Lead Free*, ANSI 3rd Party Certified and Listed
  • 2 piece, Heavy Pattern Forged Design
  • Full-Port Flow
  • Adjustable Stem Packing
  • Fast, Reliable, Economical Press Installation
  • Ridgid® XL Press Tool Compatible
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 372, ANSI 61, ANSI Z1157
ASME:
No
ASSE Standards:
No
ASTM:
ASTM B-16, ASTM B-88 Type K, ASTM B-88 Type L, ASTM B-88 Type M
AWWA:
No
CSA Certified:
No
Clean Bagged:
No
Collection:
77V-LF Series
End Connection 1:
Press
End Connection 2:
Press
End Connections:
Press
FM Approved:
No
Fire Suppression System Rated:
No
Handle Material:
Plated Steel
Height:
1-17/20
IAPMO Listed:
Yes
ISO:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
2-89/100
MA Approved:
No
MSS:
MSS SP-110
Material:
Brass
Material Type:
C27451
Maximum Temperature:
250
Minimum Temperature:
0
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Origin:
Domestic
Pressure - Maximum:
250 psi
Pressure Class:
250#
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Recommended Valve Application:
Potable Water, Steam
Temperature Range:
0 to 250 Deg F (-18 to 121 Deg C)
UL Listed:
No
UPC:
670750984990
Valve Body Material:
Brass
Valve Body Style:
2 piece
Valve Disc Material:
Stainless Steel
Valve Operator:
Lever Handle
Valve Port Opening:
Full Port
Valve Seat Material:
RPTFE
Valve Size:
1/2 in
Valve Stem:
Blowout-proof
Valve Type:
Ball Valve
Weight:
0.4
cUPC Certified:
Yes