1-1/4 in. Cast Bronze Full Port Press 200# Ball Valve
77W-A Series 1-1/4 in. Cast Bronze Full Port Press 200# Ball Valve
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 8 Pallet: 216-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Heavy Pattern Cast Bronze Body
- Full-Port Flow
- Adjustable Stem Packing
- Fast, Reliable, Economical Press Installation
- Ridgid® XL Press Tool Compatible
- Leak Before Press® Technology
- Blowout-Proof Stem
-
Not Compliant, Approved for Non-Potable Water Applications
Specifications
- ANSI:
- ANSI Z1157
- ASTM:
- ASTM B-16 UNS C36000, ASTM B-283 C37700
- BAA Compliant:
- Yes
- Clean Bagged:
- No
- Collection:
- 77W-A Series
- Color Finish Name:
- Bronze
- End Connection 1:
- Press
- End Connection 2:
- Press
- End Connections:
- Press
- FM Approved:
- Yes
- Handle Length (in):
- 7-1/25 in
- Handle Material:
- Nylon
- Handle Type:
- Lever
- IAPMO Listed:
- Yes
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Length:
- 3-13/100 in
- MSS:
- MSS SP-110
- Material:
- Bronze
- Material Type:
- C89836
- Maximum Temperature:
- 250
- Minimum Temperature:
- 0
- NSF Certified:
- No
- Number of Pieces:
- 1 Piece
- Origin:
- Domestic
- Pressure - High:
- 300
- Pressure - Low:
- 0
- Recommended Valve Application:
- Cold Water, Hot Water, Hydronics, Steam
- Temperature Range:
- Up to 250 Deg F
- Temperature Rating:
- 250
- UL Listed:
- No
- UPC:
- 191988040741
- Valve Body Material:
- Bronze
- Valve Body Style:
- 2 piece
- Valve Disc Material:
- Chrome Plated Brass
- Valve Operator:
- Lever Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- Multi-Fill PTFE
- Valve Size:
- 1-1/4 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve
- Weight:
- 4.3 lb
- cUPC Certified:
- No