1-1/4 in. Cast Bronze Full Port Press 200# Ball Valve
This product has been replaced by
Manufacturer Part #77W10601A
77W Series 1-1/4 in. Cast Bronze Full Port Press 200# Ball Valve
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 506-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Adjustable packing gland
- Corrosion resistant materials
- Silicone free assembly
- Ridgid® press tool compatible
- Leak Before Press® technology
- Made in the USA
-
Not Compliant, Approved for Non-Potable Water Applications
Specifications
- ASTM:
- ASTM B-16
- Collection:
- 77W Series
- End Connection 1:
- Press
- End Connection 2:
- Press
- End Connections:
- Press
- FM Approved:
- No
- IAPMO Listed:
- No
- ISO:
- ISO 9001
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Length:
- 4-87/100 in
- MSS:
- MSS SP-110
- Material:
- Cast Bronze
- Maximum Temperature:
- 250
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Pressure - Maximum:
- 250 psi
- Pressure Class:
- 200#
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UL Listed:
- No
- UPC:
- 670750107580
- Valve Body Style:
- 2 piece
- Valve Operator:
- Lever Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- MPTFE
- Valve Size:
- 1-1/4 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve