1/2 in. Cast Bronze Full Port Press 200# Ball Valve
77W Series 1/2 in. Cast Bronze Full Port Press 200# Ball Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
-
Not Compliant, Approved for Non-Potable Water Applications
Specifications
- ASTM:
- ASTM B-16, ASTM B-584 C84400
- Clean Bagged:
- No
- Collection:
- 77W Series
- End Connection 1:
- Press
- End Connection 2:
- Press
- End Connections:
- Press
- FM Approved:
- No
- Handle Material:
- Plated Steel
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- MSS:
- MSS SP-110
- Material:
- Cast Bronze
- Maximum Temperature:
- 250
- NSF Certified:
- No
- Pressure - Maximum:
- 250 psi
- Pressure Class:
- 200#
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UL Listed:
- No
- Valve Body Style:
- 2 piece
- Valve Operator:
- Lever Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- PTFE
- Valve Size:
- 1/2 in
- Valve Type:
- Ball Valve