This product requires certification to purchase.

1-1/4 in. Bronze Full Port Press Ball Valve

Apollo® Press

77WCLF Series 1-1/4 in. Bronze Full Port Press Ball Valve

  • Fast #
  • Part #A77WCLF10601
  • Item #8061822
  • Manufacturer Part #77WCLF10601
3.4 out of 5 Customer Rating
Brand image
Apollo® Press

77WCLF Series 1-1/4 in. Bronze Full Port Press Ball Valve

  • Fast #
  • Part #A77WCLF10601
  • Item #8061822
  • Manufacturer Part #77WCLF10601
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 6
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Lead Free*/Corrosion Resistant Materials
  • Easily Identifiable Blue Lead Free Hang Tag
  • Full-Port Flow
  • Adjustable Stem Packing
  • Fast, Reliable, Economical Press Installation
  • Leak Before Press® Technology
  • 100% Factory Tested
Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
End Connection 1
Press
End Connection 2
Press
End Connections
Press
Height
2-23/50 in
Length
5-17/100 in
Pressure Class
300#
Valve Size
1-1/4 in
Weight
3.13 lb
Characteristics & Features
Clean Bagged
No
Collection
77WCLF Series
Handle Material
Plated Steel
Material
Cast Bronze
Material Type
C89836
Valve Body Material
Bronze
Valve Body Style
2 piece
Valve Disc Material
DZR Metal, Chrome Plated Brass
Valve Operator
Lever Handle
Valve Port Opening
Full Port
Valve Seat Material
RPTFE
Valve Stem
Blowout-Proof
Valve Type
Ball Valve
Electrical & Operational Information
Maximum Temperature
250
Minimum Temperature
0
Pressure - High
300
Temperature Range
Up to 250 Deg F
Warranty & Product Information
ANSI
ANSI Z1157
ASTM
ASTM C-89836
cUPC Certified
No
FM Approved
Yes
IAPMO Listed
Yes
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
MSS
MSS SP-110
NSF
NSF 61, NSF 372
NSF Certified
Yes
Origin
Domestic
Recommended Valve Application
Potable Water, HVAC, Steam, Compressed Air
UL Listed
No
UPC
191988046415