This product requires certification to purchase.

3/4 in. Bronze Full Port Press Ball Valve

Apollo® Press

77WCLF Series 3/4 in. Bronze Full Port Press Ball Valve

  • Fast #
  • Part #A77WCLF14401
  • Item #8061816
  • Manufacturer Part #77WCLF14401
3.7 out of 5 Customer Rating
Brand image
Apollo® Press

77WCLF Series 3/4 in. Bronze Full Port Press Ball Valve

  • Fast #
  • Part #A77WCLF14401
  • Item #8061816
  • Manufacturer Part #77WCLF14401
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Lead Free*/Corrosion Resistant Materials
  • Easily Identifiable Blue Lead Free Hang Tag
  • Full-Port Flow
  • Adjustable Stem Packing
  • Fast, Reliable, Economical Press Installation
  • Leak Before Press® Technology
  • 100% Factory Tested
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI Z1157
Clean Bagged:
No
Collection:
77WCLF Series
End Connection 1:
Press
End Connection 2:
Press
End Connections:
Press
FM Approved:
Yes
Handle Material:
Plated Steel
Height:
1-91/100 in
IAPMO Listed:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
3-4/5 in
MSS:
MSS SP-110
Material:
Cast Bronze
Material Type:
C89836
Maximum Temperature:
250
Minimum Temperature:
0
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Origin:
Domestic
Pressure - High:
300
Recommended Valve Application:
Potable Water, HVAC, Steam, Compressed Air, Vacuum
Temperature Range:
Up to 250 Deg F
UL Listed:
No
UPC:
191988046552
Valve Body Material:
Bronze
Valve Body Style:
2 piece
Valve Disc Material:
DZR Metal, Chrome Plated Brass
Valve Operator:
Lever Handle
Valve Port Opening:
Full Port
Valve Seat Material:
RPTFE
Valve Size:
3/4 in
Valve Stem:
Blowout-proof
Valve Type:
Ball Valve
Weight:
1.15 lb
cUPC Certified:
No