This product requires certification to purchase.

800 1 CXC COUPLING WITH STOP

This product has been replaced by

Apollo® Press Copper Press Coupling with Stop
Apollo® Press 1 in. Copper Press Coupling with Stop
Manufacturer Part #10075504
Apollo® Press

800 1 CXC COUPLING WITH STOP

  • Fast #
  • Part #A10077683
  • Item #9980839
  • Manufacturer Part #10077683
4.3 out of 5 Customer Rating
Brand image

This product has been replaced by

Apollo® Press Copper Press Coupling with Stop
Apollo® Press 1 in. Copper Press Coupling with Stop
Manufacturer Part #10075504
Apollo® Press

800 1 CXC COUPLING WITH STOP

  • Fast #
  • Part #A10077683
  • Item #9980839
  • Manufacturer Part #10077683
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 5 Case: 125 Pallet: 6000
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant


Specifications

Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
NSF Certified:
No
Type:
A10077683
UL Listed:
No
UPC:
683264776838